Shop All Flange Nuts
Zoro Select
Flange Nut, M12-1.75, Steel, Class 10, Zinc Plated, 18 mm Hex Wd, 500 PK
Mfr # M12D6923-10
Zoro # G9082134
product price: $211.99
/pk 500, $0.42/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12D6923-10
- Zoro # G9082134
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 18 mm |
Flange Diameter | 26 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M12-1.75 DIN6923 CLA,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 3-1/2" Zinc Plated Steel Cotter Pins 6PK (930268)
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK (UST235948)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Pln, PK100 (U39100.012.0087)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 11 mm Hex Wd, 5 mm Hex Ht, 50 PK (5797PK)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 18 mm Hex Wd, 500 PK (M12D6923S-8)
- ZORO SELECT Flange Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 1-5/16 in Hex Wd, 100 PK (87NOR)
- ZORO SELECT Flange Nut, 1/2"-13, 316 Stainless Steel, 316, Plain, 3/4 in Hex Wd, 7/16 in Hex Ht (NUT93112C)
- ZORO SELECT Flange Nut, 1/4"-20, 316 Stainless Steel, 316, Plain, 7/16 in Hex Wd, 15/64 in Hex Ht (NUT93114C)
- ZORO SELECT Flange Nut, 3/8"-16, Nylon, Zinc Plated, 0.562 in Hex Wd, 1000 PK (37NSFL)
- Zoro Select Flange Nuts