Shop All Flange Nuts
Zoro Select
Flange Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, Plain, 18 mm Hex Wd, 500 PK
Mfr # M12D6923RA2
Zoro # G9082423
product price: $212.99
/pk 500, $0.43/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M12-1.75
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 18 mm
- Flange Diameter 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12D6923RA2
- Zoro # G9082423
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 18 mm |
Flange Diameter | 26 mm |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M12-1.75 DIN6923 SER,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx19/32" L, PK50 (WWG-BPS-221)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (RB580160-002P2)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0150)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/4, PK100 (U07890.025.0075)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 7 mm Hex Ht, 50 PK (1639PK)
- ZORO SELECT Flange Nut, 1/4"-28, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (15NRNS)
- ZORO SELECT Flange Nut, 5/16"-24, Steel, Grade G, Black Phosphate, 1/2 in Hex Wd, 0.17 in Hex Ht, 2500 PK (32NOR)
- ZORO SELECT Flange Nut, 1/2"-13, Nylon, Zinc Plated, 0.75 in Hex Wd, 300 PK (50NSFL)
- ZORO SELECT Flange Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 1-5/16 in Hex Wd, 100 PK (87NOR)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 15 mm Hex Wd, 10 mm Hex Ht, 600 PK (L11590.100.0001)
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- Zoro Select Flange Nuts