Shop All Flange Nuts
Zoro Select
Flange Nut, M10-1.50, Steel, Class 10, Zinc Plated, 15 mm Hex Wd, 1000 PK
Mfr # M10D6923S-10
Zoro # G8539275
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M10D6923S-10
- Zoro # G8539275
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Width | 15 mm |
Flange Diameter | 21.8 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M10-1.5 DIN6923 SER,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 10 PK (U17243.031.0101)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0100)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 25 PK (51854)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 2000 PK (4VPG1)
- ZORO SELECT Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK (M6D6923RA2)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 13 mm Hex Wd, 1500 PK (M8D6923-8)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 1500 PK (31NRL)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 18 mm Hex Wd, 500 PK (M12D6923S-8)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Zinc Baked, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK (43NRNS)
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Class 10, Black Phosphate, 6 PK (78486)
- Zoro Select Flange Nuts