Shop All Flange Nuts
Zoro Select
Flange Nut, M10-1.50, 316 Stainless Steel, Grade 316, Plain, 15 mm Hex Wd, 8 3/16 mm Hex Ht
Mfr # NUT9311M10C
Zoro # G2106470
product price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Material Grade/Class 316 H5
- Finish Plain
- Hex Height 8 3/16 mm
- Hex Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NUT9311M10C
- Zoro # G2106470
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 8 3/16 mm |
Hex Width | 15 mm |
Flange Diameter | 21-51/64 mm |
Nut Height | 10 mm |
Dimensional Standards | ISO 9001:2015 |
Width Across Flats | 15 mm |
Overall Height | 10 mm |
Dia./Thread Size | M10-1.50 |
Flange Dia. | 21.8 mm |
Description
Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size M10-1.5, Hex Width 15 mm, Hex Height 8 3/16 mm, Flange Diameter 21 51/64 mm, System of Measurement Metric, Dimensional Standards ISO 9001:2015, Flange Thickness 1.81 mm, Hex Type Flange Nut, Material Quality Standards ASTM A276, Minimum Yield Strength 30,000 psi, Overall Height 10 mm, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 5 PK (M55050.200.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38200.125.0001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK (36324)
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Baked, 0.17 in Ht, 1500 PK (31NR)
- ZORO SELECT Flange Nut, 3/4"-10, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (75NOR)
- ZORO SELECT Flange Nut, 1/2"-20, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (51NOR)
- ZORO SELECT Flange Nut, 1/2"-13, 316 Stainless Steel, 316, Plain, 3/4 in Hex Wd, 7/16 in Hex Ht (NUT93112C)
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK (31NSFL)
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht (FLGNTBZR15)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- NEWPORT FASTENERS Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (886879)
- Zoro Select Flange Nuts