Shop All Flange Nuts
Zoro Select
Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 0.344 in Hex Wd, 0.13 in Hex Ht
Mfr # 08NR188
Zoro # G2448632
product price: $272.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 0.13 in
- Hex Width 0.344 in
- Flange Diameter 0.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08NR188
- Zoro # G2448632
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.13 in |
Hex Width | 0.344 in |
Flange Diameter | 0.469 in |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.16.4-2008 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse and Fine |
Description
Flange Nuts,8-32 SERR HEx FLANG,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M04100.220.0100)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34122.018.0068)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK250 (2UHR6)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.013.0025)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Flange Nut, M10-1.50, 316 Stainless Steel, Grade 316, Plain, 15 mm Hex Wd, 8 3/16 mm Hex Ht (NUT9311M10C)
- ZORO SELECT Flange Nut, 1/2"-13, 316 Stainless Steel, 316, Plain, 3/4 in Hex Wd, 7/16 in Hex Ht (NUT93112C)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT Flange Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (63NOR)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 150 PK (62NRL)
- Zoro Select Flange Nuts