Shop All Flange Nuts
Zoro Select
Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 150 PK
Mfr # 62NRL
Zoro # G2449165
product price: $134.99
/pk 150, $0.90/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Baked
- Hex Width 0.938 in
- Flange Diameter 1.36 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62NRL
- Zoro # G2449165
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 0.938 in |
Flange Diameter | 1.36 in |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Baked |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
Flange Nuts,5/8-11 SERR LARGE FL,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0100)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- L.H. DOTTIE Flat Washer, For Screw Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK (50NRL)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 1500 PK (31NRL)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923316)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK (M8D6923-8Y)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (14NRNS)
- ZORO SELECT Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 24 mm Hex Wd, 16 mm Hex Ht, 200 PK (L11590.160.0001)
- Zoro Select Flange Nuts