Shop All Flange Nuts
Zoro Select
Flange Nut, 5/8"-11, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK
Mfr # 62NOR
Zoro # G2447451
product price: $468.99
/pk 350, $1.34/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade G
- Finish Black Phosphate
- Hex Height 0.32 in
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62NOR
- Zoro # G2447451
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 0.32 in |
Hex Width | 15/16 in |
Flange Diameter | 1.33 in |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade G |
Finish | Black Phosphate |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse and Fine |
Description
Flange Nuts,5/8-11 STOVER EQUIV,PK350, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 6 ga (20HGC)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/4 in W, 1/4 in H (WWG300250025036)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH122P5)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade G, Black Phosphate, 7/16 in Hex Wd, 0.14 in Hex Ht, 4000 PK (14NOR)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Grade G, Black Phosphate, 9/16 in Hex Wd, 0.2 in Hex Ht, 1600 PK (37NOR)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Grade G, Black Phosphate, 11/16 in Hex Wd, 0.23 in Hex Ht, 950 PK (43NOR)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 8, Zinc Yellow, 15 mm Hex Wd, 1000 PK (M10D6923-8Y)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 0.437 in Hex Wd, 2000 PK (14NRL5)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 7 mm Hex Ht, 50 PK (1639PK)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- Zoro Select Flange Nuts