Shop All Flange Nuts
Zoro Select
Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK
Mfr # 31NSFL
Zoro # G2450802
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Zinc Plated
- Hex Width 0.5 in
- Flange Diameter 0.68 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31NSFL
- Zoro # G2450802
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 0.5 in |
Flange Diameter | 0.68 in |
Details
Item | Flange Nut |
Material | Nylon |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
5/16-18 Nylon Insert Flange Stop Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 3/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5196)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 10 PK (U51010.037.0450)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00005)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3940)
- ZORO SELECT Flange Nut, 1/2"-13, Nylon, Zinc Plated, 0.75 in Hex Wd, 300 PK (50NSFL)
- ZORO SELECT Flange Nut, 3/8"-16, Nylon, Zinc Plated, 0.562 in Hex Wd, 1000 PK (37NSFL)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923316)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 18 mm Hex Wd, 500 PK (M12D6923S-8)
- ZORO SELECT Flange Nut, 1/2"-20, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (51NOR)
- MORTON Flange Nut, #10-24, Stainless Steel, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (CN-097SS)
- Zoro Select Flange Nuts