Shop All Flange Nuts
Zoro Select
Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 0.562 in Hex Wd, 1000 PK
Mfr # 37NRL8
Zoro # G2449463
product price: $239.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 0.562 in
- Flange Diameter 0.915 in
- Standards SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37NRL8
- Zoro # G2449463
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 0.562 in |
Flange Diameter | 0.915 in |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | SAE J995 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
3/8-16 Serrated Large Flange Hex Lock Nuts Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M51000.120.0100)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS121)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 0.437 in Hex Wd, 2000 PK (14NRL8)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- ZORO SELECT Flange Nut, 1-1/4"-3 1/2, Steel, Grade 2, Black Oxide, 1-1/4 in Hex Ht, 5 PK (300907G)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 6 mm Hex Ht, 25 PK (5910PK)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (62NRNS)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK (M8D6923-8Y)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (76124)
- Zoro Select Flange Nuts