Shop All Flange Nuts
Zoro Select
Flange Nut, 3/8"-16, Nylon, Zinc Plated, 0.562 in Hex Wd, 1000 PK
Mfr # 37NSFL
Zoro # G2450723
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Zinc Plated
- Hex Width 0.562 in
- Flange Diameter 0.81 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37NSFL
- Zoro # G2450723
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 0.562 in |
Flange Diameter | 0.81 in |
Details
Item | Flange Nut |
Material | Nylon |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
Flange Nuts,3/8-16 NYLON INST F,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- ADAPTALL Sealing Washer, Fits Bolt Size M20 Steel/Buna-N, Cadmium Plated Finish (9500-20MM)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.013.0050)
- MTD Washer-Fl (736-0315)
- ZORO SELECT Flange Nut, 1/2"-13, Nylon, Zinc Plated, 0.75 in Hex Wd, 300 PK (50NSFL)
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK (31NSFL)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Grade G, Black Phosphate, 11/16 in Hex Wd, 0.23 in Hex Ht, 950 PK (43NOR)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK (M8D6923-8Y)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 18 mm Hex Wd, 500 PK (M12D6923S-8)
- ZORO SELECT Flange Nut, M16-2.00, Steel, Class 10, Black Phosphate, 24 mm Hex Wd, 15.3 mm Hex Ht, 300 PK (M16D6927-10P)
- TE-CO Spherical Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1 in Hex Ht (41909)
- Zoro Select Flange Nuts