Shop All Flange Nuts
Zoro Select
Flange Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 0.562 in Hex Wd, 0.23 in Hex Ht
Mfr # 37NR188
Zoro # G2448669
product price: $160.99
/pk 500, $0.32/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 0.23 in
- Hex Width 0.562 in
- Flange Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37NR188
- Zoro # G2448669
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 0.23 in |
Hex Width | 0.562 in |
Flange Diameter | 0.75 in |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.16.4-2008 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse and Fine |
Description
Flange Nuts,3/8-16 SERR HEx FLAN,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK (205832BG)
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head, Straight (BT1314B)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 2in 18-8 Stainless Steel 100PK (9003930)
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0100)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (62NRNS)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- DISCO Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd (11191PK)
- Zoro Select Flange Nuts