Shop All Flange Nuts
Zoro Select
Flange Nut, 1/4"-28, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK
Mfr # 15NRNS
Zoro # G2449445
product price: $106.99
/pk 2000, $0.05/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Baked
- Hex Height 0.14 in
- Hex Width 0.438 in
- Flange Diameter 0.594 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15NRNS
- Zoro # G2449445
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 0.14 in |
Hex Width | 0.438 in |
Flange Diameter | 0.594 in |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Baked |
Standards | ASME B18.2.2-2010 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Flange Nuts,1/4-28 NO SERR HEx,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, M6.3, 11.5 mm, Nickel Steel Flat Head Phillips Drive, 40 PK (35984)
- ZORO SELECT Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish (5650PK)
- NEWPORT FASTENERS 7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 100PK (NB238034P-100)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 2-1/4 in L, 5 PK (MPB1250)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (62NRNS)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (14NRNS)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 0.17 in Hex Ht, 1500 PK (31NRNS)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 19 mm Hex Wd, 10 mm Hex Ht, 100 PK (5805PK)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923316)
- MIDWEST FASTENER Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 6 PK (39946)
- Zoro Select Flange Nuts