Shop All Flange Nuts
Zoro Select
Flange Nut, 1/4"-20, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK
Mfr # 14NRNS
Zoro # G2449524
product price: $129.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Baked
- Hex Height 0.14 in
- Hex Width 0.438 in
- Flange Diameter 0.594 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NRNS
- Zoro # G2449524
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.14 in |
Hex Width | 0.438 in |
Flange Diameter | 0.594 in |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Baked |
Standards | ASME B18.2.2-2010 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4-20 Non-Serrated Flange Hex Nuts Case Hardened HR15N 78/90 Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 100 mm L, 5 PK (M51010.160.0100)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In (22230)
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- ZORO SELECT Flange Nut, 3/8"-24, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (38NRNS)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (62NRNS)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (37NRNS)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 0.562 in Hex Wd, 1000 PK (37NRL8)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 19 mm Hex Wd, 10 mm Hex Ht, 100 PK (5805PK)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41603)
- Zoro Select Flange Nuts