Shop All Flange Nuts
Zoro Select
Flange Nut, 1/4"-20, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK
Mfr # 14NRBZ
Zoro # G2448921
product price: $174.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Baked
- Hex Height 0.14 in
- Hex Width 0.438 in
- Flange Diameter 0.594 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NRBZ
- Zoro # G2448921
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.14 in |
Hex Width | 0.438 in |
Flange Diameter | 0.594 in |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Baked |
Standards | ASME B18.16.4-2008 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse and Fine |
Description
Flange Nuts,1/4-20 SERR HEx FLA,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04104.037.0700)
- ZORO SELECT Spring Pin, Sltd, 1/8inx11/16in, Pln, PK100 (U39100.012.0068)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x3 In (1BUC7)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.030.0006)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 10, Zinc Plated, 15 mm Hex Wd, 1000 PK (M10D6923S-10)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 13 mm Hex Wd, 1500 PK (M8D6923-8)
- ZORO SELECT Flange Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 0.562 in Hex Wd, 0.23 in Hex Ht (37NR188)
- ZORO SELECT Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK (M6D6923RA2)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 8, Zinc Yellow, 15 mm Hex Wd, 1000 PK (M10D6923-8Y)
- J.W. WINCO Flange Nut, M12, Steel, Class 10, Blackened, 18 mm Hex Wd (6331-M12)
- Zoro Select Flange Nuts