Shop All Flange Nuts
Zoro Select
Flange Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 0.437 in Hex Wd, 2000 PK
Mfr # 14NRL8
Zoro # G2449174
product price: $304.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 0.437 in
- Flange Diameter 0.728 in
- Standards SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NRL8
- Zoro # G2449174
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 0.437 in |
Flange Diameter | 0.728 in |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | SAE J995 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
1/4-20 Serrated Large Flange Hex Lock Nuts Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- ZORO SELECT Hex Nut, 1-1/4-12, Plain, Grade 5 (U12025.125.0001)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (W38214)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73943)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 0.562 in Hex Wd, 1000 PK (37NRL8)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923RA2)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (62NOR)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (50NOR)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK (M8D6923-8Y)
- TE-CO Flange Nut, 7/16"-14, Steel, 12L14, Black Oxide (41604)
- Zoro Select Flange Nuts