Shop All Flange Nuts
Zoro Select
Flange Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 0.437 in Hex Wd, 2000 PK
Mfr # 14NRL5
Zoro # G2449183
product price: $255.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 0.437 in
- Flange Diameter 0.728 in
- Standards SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NRL5
- Zoro # G2449183
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 0.437 in |
Flange Diameter | 0.728 in |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | SAE J995 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
1/4-20 Serrated Large Flange Hex Lock Nuts Grade 5 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Round Head Slotted Drive, 48 PK (62075)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 10 PK (M51000.080.0150)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (1HEF1)
- NATIONAL 1/4 In. x 2 In. Stainless Steel Eye Bolt (N221572)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 0.75 in Hex Wd, 250 PK (50NRL5)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 0.5 in Hex Wd, 1500 PK (31NRL5)
- ZORO SELECT Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 24 mm Hex Wd, 16 mm Hex Ht, 200 PK (L11590.160.0001)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (50NOR)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- AMPG Flange Nut, #8-32, 316 Stainless Steel, 316 H5, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht (ZNF61608C)
- Zoro Select Flange Nuts