Shop All Flange Nuts
Zoro Select
Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK
Mfr # 50NRL
Zoro # G2449159
product price: $134.99
/pk 250, $0.54/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Baked
- Hex Width 0.75 in
- Flange Diameter 1.205 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NRL
- Zoro # G2449159
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 0.75 in |
Flange Diameter | 1.205 in |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Baked |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
Flange Nuts,1/2-13 SERR LARGE FL,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121700)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (51193)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (50839)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 25 PK (M07000.100.0120)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 150 PK (62NRL)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 1500 PK (31NRL)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 0.75 in Hex Wd, 250 PK (50NRL5)
- ZORO SELECT Flange Nut, M10-1.50, 316 Stainless Steel, Grade 316, Plain, 15 mm Hex Wd, 8 3/16 mm Hex Ht (NUT9311M10C)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 15 mm Hex Wd, 10 mm Hex Ht, 600 PK (L11590.100.0001)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 8 PK (933424)
- Zoro Select Flange Nuts