Shop All Flange Nuts
Zoro Select
Flange Nut, 1-1/4"-3 1/2, Steel, Grade 2, Black Oxide, 1-1/4 in Hex Ht, 5 PK
Mfr # 300907G
Zoro # G2799553
product price: $23.15
/pk 5, $4.63/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1-1/4"-3 1/2
- Material Steel
- Finish Black Oxide
- Hex Height 1-1/4 in
- Hex Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300907G
- Zoro # G2799553
- Country of Origin Multiple
- Category Flange Nuts
Dimensions
Thread Size | 1-1/4"-3 1/2 |
Hex Height | 1-1/4 in |
Hex Width | 2 in |
Nut Height | 1 1/4 in |
Width Across Flats | 2 in |
Dia./Thread Size | 1-1/4"-3-1/2 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/4 In.-3 1/2, Hex Width 2 in, Hex Height 1 1/4 in, Manufacturer Location Globally Sourced, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness HRC 32 max., Thread Type Coil, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Stainless Steel Body, 500 PK (SSD48SSBS201)
- MIDWEST FASTENER Screw Cap, #8 Dia, Brown, Plastic 25 PK (32829)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 50 PK (LWIS100-050P)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 0.437 in Hex Wd, 2000 PK (14NRL5)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 19 mm Hex Wd, 10 mm Hex Ht, 100 PK (5805PK)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (50NOR)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923RA2)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 1500 PK (31NRL)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (76123)
- Zoro Select Flange Nuts