Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 6 In, Graphite
Mfr # FLEXIGRAF-RG-0150-062-0600
Zoro # G1207306
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Metal Detectable No
- Max. Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-RG-0150-062-0600
- Zoro # G1207306
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 2,000 psi |
Material of Construction | Flexible Graphite with 316SS Insert |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 850 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -400 to 850 |
Reinforced | Yes |
For Flange ANSI Class | 150 |
FDA Approved | No |
Insert Material | 316 Stainless Steel |
Binder Material | None |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 100', Black, 18x22 Mesh, One Roll (3034609)
- BALDWIN Estate Screws (1013.221.05205)
- HEIL QUAKER /ICP 607014 Gasket, Blower Sa (607014)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/32 in (1XTB6)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0600)
- ZORO SELECT Gasket, Ring, 5 In, 1/16 In Thick, Aramid (GSNAG5)
- ZORO SELECT Full Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-83)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Outside Dia.: 2-5/8" (D010150R204027)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #1500 (BULK-FG-3101)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- GARLOCK Gasket, Ring, 3in.Pipe, Blue and Off-White (37760-1103)
- Zoro Select Flange & Ring Gaskets