Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 5 In, PTFE
Mfr # TX-150-0500-N
Zoro # G1348121
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 5 9/16 in
- Thickness 3/32 in
- Material of Construction PTFE with 304SS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TX-150-0500-N
- Zoro # G1348121
- UPC # 00194484301064
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 5 9/16 in |
Details
Thickness | 3/32 in |
Material of Construction | PTFE with 304SS Insert |
Max. Pressure (PSI) | 500 psi |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 500 Degrees F |
Type | Ring Gasket |
Temp. Range (F) | -250 to 500 |
Binder Material | None |
Metal Detectable Gasket | No |
For Fluid Type | Acids, Bleach Solutions, Caustics, Chlorides, Peroxides, Phenols, Solvents, Sulfates |
For Flange ANSI Class | 150 |
FDA Approved | No |
Reinforced | Yes |
Insert Material | 304 Stainless Steel |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 5 9/16 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 3/4 in, Thickness 3/32 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 3 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12530072)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK25 (5JJZ2)
- IVES Pivots (7212 INT LH US26D)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1000)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Nitrile (4CYU5)
- ZORO SELECT Flange Gasket, Full Face, 1-1/2" Pipe (BULK-FG-618)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-814)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #1500 (BULK-FG-3101)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0600)
- ZORO SELECT Raised Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #300 (BULK-FG-366)
- Zoro Select Flange & Ring Gaskets