Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 5 In, Graphite
Mfr # FLEXIGRAF-RG-0150-062-0500
Zoro # G0310615
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 5 9/16 in
- Metal Detectable No
- Material of Construction Flexible Graphite with 316SS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-RG-0150-062-0500
- Zoro # G0310615
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 5 9/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Flexible Graphite with 316SS Insert |
Max. Pressure (PSI) | 2,000 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Temp. Range (F) | -400 to 850 |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 850 Degrees F |
Reinforced | Yes |
Metal Detectable Gasket | No |
FDA Approved | No |
Binder Material | None |
Insert Material | 316 Stainless Steel |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 5 9/16 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 7 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Combination Lock Hasp, 6 In. L (1RBP5)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200180250M)
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- ZORO SELECT Flange Gasket, Ring, 1 In, Graphite (FLEXIGRAF-RG-0150-062-0100)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Nitrile (4CYU4)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-1168)
- ZORO SELECT Full Face Viton Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-416)
- USA INDUSTRIALS Full Face Neoprene Rubber Flange Gasket 1-1/2" - 1/8" T - #150 (BULK-FG-1354)
- Zoro Select Flange & Ring Gaskets