Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 4 In, Graphite
Mfr # FLEXIGRAF-RG-0150-062-0400
Zoro # G1924142
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Metal Detectable No
- Material of Construction Flexible Graphite with 316SS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-RG-0150-062-0400
- Zoro # G1924142
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Flexible Graphite with 316SS Insert |
Max. Pressure (PSI) | 2,000 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 850 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -400 to 850 |
Insert Material | 316 Stainless Steel |
Metal Detectable Gasket | No |
FDA Approved | No |
Reinforced | Yes |
Binder Material | None |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1555)
- HANGMAN Small D-Rings (SDR4)
- ZORO SELECT O-Ring, Dash 357, Buna N, 0.21 In., PK5 (U38801.018.0550)
- J.W. WINCO GN7237-NI-60-L-MT Multiple-Joint Hinge (7237-NI-60-L-MT)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-1101)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0300)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Nitrile (4CYU3)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- Zoro Select Flange & Ring Gaskets