Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 3" Pipe
Mfr # BULK-FG-529
Zoro # G7903181
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Color Black
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-529
- Zoro # G7903181
- UPC # 193005017941
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Item | Ring Flange Gasket |
Color | Black |
Metal Detectable | No |
Material of Construction | EPDM |
Thickness | 1/8 in |
Standards | ASME B16.21, ASTM D2000 BA 607 |
Flange Class | Class 150 |
Product Type | Flange Gasket |
Type | Ring |
Temp. Range (F) | -30 Degrees to 250 Degrees |
Metal Detectable Gasket | No |
Reinforced | No |
For Location | Outdoor |
For Flange ANSI Class | 150 |
Insert Material | None |
Market | Industrial |
For Fluid Type | Steam, Water |
Binder Material | None |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Steam, Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP15862ORB-10PACK 1-3/4" (44 mm) Diameter Inspirations Cab Knob ORB (BP15862ORB-10PACK)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4763)
- KNAPE & VOGT Knape & Vogt Kv8085 Hkezt Eb Hinger Pack Self Close Inset 1 In. Thick Door - Ebony Black (KV8085 HKEZT EB)
- MASTER LOCK Combination Padlock, Center, Silver (1500DWWG)
- ZORO SELECT Full Face Silicone Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1541)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0100)
- ZORO SELECT Raised Face Silicone Flange Gasket for 3" Pipe, 1/8" T, #150 (BULK-FG-1449)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Nitrile (4CYU7)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #300 (BULK-FG-1122)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- Zoro Select Flange & Ring Gaskets