Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 3 In, PTFE
Mfr # TX-150-0300-N
Zoro # G0926484
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Metal Detectable No
- Material of Construction PTFE with 304SS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TX-150-0300-N
- Zoro # G0926484
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | PTFE with 304SS Insert |
Max. Pressure (PSI) | 500 psi |
Thickness | 3/32 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -250 to 500 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
For Fluid Type | Acids, Bleach Solutions, Caustics, Chlorides, Peroxides, Phenols, Solvents, Sulfates |
Metal Detectable Gasket | No |
FDA Approved | No |
For Flange ANSI Class | 150 |
Insert Material | 304 Stainless Steel |
Binder Material | None |
Reinforced | Yes |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 3/8 in, Thickness 3/32 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3077CNSAL)
- PAMEX White Plastic Pole Socket Set for 1-3/8in Pole White Finish (DD0640WC)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- ILCO YH47 Suzuki/Yamaha Motor Cycle key blank (ILCO-YH47)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-6)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-1562)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0200)
- Zoro Select Flange & Ring Gaskets