Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 3 In, Graphite
Mfr # FLEXIGRAF-RG-0150-062-0300
Zoro # G1962712
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Material of Construction Flexible Graphite with 316SS Insert
- Max. Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-RG-0150-062-0300
- Zoro # G1962712
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Thickness | 1/16 in |
Material of Construction | Flexible Graphite with 316SS Insert |
Max. Pressure (PSI) | 2,000 psi |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Temp. Range (F) | -400 to 850 |
Continuous Max. Temp. (F) | 850 Degrees F |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Insert Material | 316 Stainless Steel |
Binder Material | None |
Reinforced | Yes |
FDA Approved | No |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Door Repair Kit with Rolling Tool - Replace Screen on Windows (P 7541)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE5020NP35)
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Maple contains 42 Slats (SWW84X48X0375MA)
- FROST KING Doorsweep W/Insert Satnkl 36In (A62/36SN)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0300)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- ZORO SELECT Flange Gasket, Ring, 2 In, Graphite (FLEXIGRAF-RG-0150-062-0200)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0200)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- ZORO SELECT Flange Gasket, 1/2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0050)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Viton (4CYV5)
- Zoro Select Flange & Ring Gaskets