Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 2 In, Graphite
Mfr # FLEXIGRAF-RG-0150-062-0200
Zoro # G3473163
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/8 in
- Material of Construction Flexible Graphite with 316SS Insert
- Max. Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-RG-0150-062-0200
- Zoro # G3473163
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 3/8 in |
Details
Thickness | 1/16 in |
Material of Construction | Flexible Graphite with 316SS Insert |
Max. Pressure (PSI) | 2,000 psi |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Temp. Range (F) | -400 to 850 |
Continuous Max. Temp. (F) | 850 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Insert Material | 316 Stainless Steel |
FDA Approved | No |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Reinforced | Yes |
Binder Material | None |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 850 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- DEFENDER SECURITY DOOR KNOBS RND 2.25""SBRS (E 2297)
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (870B)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0200)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0300)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- ZORO SELECT Gasket, Ring, 6 In, Virgin PTFE, White (D060150R204027)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- Zoro Select Flange & Ring Gaskets