Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 1/2 In, PTFE
Mfr # TX-150-0050-N
Zoro # G2222753
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 1 7/8 in
- Inside Dia. 27/32 in
- Thickness 3/32 in
- Material of Construction PTFE with 304SS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TX-150-0050-N
- Zoro # G2222753
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 1 7/8 in |
Inside Dia. | 27/32 in |
Details
Thickness | 3/32 in |
Material of Construction | PTFE with 304SS Insert |
Max. Pressure (PSI) | 500 psi |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -250 to 500 |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Insert Material | 304 Stainless Steel |
Reinforced | Yes |
For Fluid Type | Acids, Bleach Solutions, Caustics, Chlorides, Peroxides, Phenols, Solvents, Sulfates |
For Flange ANSI Class | 150 |
Binder Material | None |
Metal Detectable Gasket | No |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 27/32 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 7/8 in, Thickness 3/32 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 100PK (319993)
- HAGER Charcoal Weatherstripping 736S20CHAR (736S20CHAR)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull (10E852)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-6)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-1152)
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Flange Gasket, Full Face, 4" Pipe (BULK-FG-6196)
- ZORO SELECT Flange Gasket, Ring, 1 In, Graphite (FLEXIGRAF-RG-0150-062-0100)
- Zoro Select Flange & Ring Gaskets