Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 1-1/4" Pipe
Mfr # BULK-FG-1422
Zoro # G7911913
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 in
- Inside Dia. 1 21/32 in
- Color Red
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1422
- Zoro # G7911913
- UPC # 193005008437
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 in |
Inside Dia. | 1 21/32 in |
Details
Item | Ring Flange Gasket |
Color | Red |
Metal Detectable | No |
Material of Construction | Silicone |
Thickness | 1/16 in |
Standards | ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B |
Flange Class | Class 150 |
Product Type | Flange Gasket |
Type | Ring |
Temp. Range (F) | -80 Degrees to 500 Degrees |
Market | Industrial |
Binder Material | None |
Reinforced | No |
For Flange ANSI Class | 150 |
Insert Material | None |
FDA Approved | Yes |
For Piping System | Food and Beverage, High Temperature |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 21/32 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8 ft. - Blue Steel (03_102)
- ABUS Hasp, Fixed, Zinc Plated, PK2 (115/100)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-414)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- ZORO SELECT Flange Gasket, 1 in., 1/16 in., Green (4401RG-0150-062-0100)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-431)
- Zoro Select Flange & Ring Gaskets