Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Ring, 1 1/2 In, PTFE
Mfr # TX-150-0150-N
Zoro # G1162454
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 29/32 in
- Metal Detectable No
- Max. Pressure (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TX-150-0150-N
- Zoro # G1162454
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Inside Dia. | 1 29/32 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 500 psi |
Material of Construction | PTFE with 304SS Insert |
Thickness | 3/32 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 500 Degrees F |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -250 to 500 |
Binder Material | None |
For Fluid Type | Acids, Bleach Solutions, Caustics, Chlorides, Peroxides, Phenols, Solvents, Sulfates |
Reinforced | Yes |
For Flange ANSI Class | 150 |
FDA Approved | No |
Metal Detectable Gasket | No |
Insert Material | 304 Stainless Steel |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 29/32 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3 3/8 in, Thickness 3/32 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, LA Keyway, Embossed Logo Only, 50 Pack (6275LA (50PK))
- DELTANA Hinge Pin Stop, Hinge Mounted For Brass Hinge Oil Rubbed Bronze (HPH89U10B)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A225X500)
- TRILOGY Lock Body Assembly (HW875CRR)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R204027)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #150 (BULK-FG-1976)
- ZORO SELECT Raised Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-506)
- GORE Ring Gasket, 12 In, Expanded PTFE (STYLE 800)
- Zoro Select Flange & Ring Gaskets