Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 8 In, Viton
Mfr # 4CYW3
Zoro # G1909476
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 13 1/2 in
- Bolt Holes 8
- Inside Dia. 8 5/8 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYW3
- Zoro # G1909476
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 13 1/2 in |
Inside Dia. | 8 5/8 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FKM Fluoroelastomer |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Temp. Range (F) | -10 to 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 8 |
FDA Approved | No |
Metal Detectable Gasket | No |
Binder Material | FKM |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 13 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- ZORO SELECT Grommet, SBR, 1, 1/4ID, 11/32Dia, Pk100 (3MRU2)
- JOHNSON HARDWARE Bypass Door Hardware Set (2200482D)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0250)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-431)
- Zoro Select Flange & Ring Gaskets