Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 5 In, Viton
Mfr # 4CYW1
Zoro # G3369371
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 10 in
- Inside Dia. 5 9/16 in
- Bolt Holes 8
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYW1
- Zoro # G3369371
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 10 in |
Inside Dia. | 5 9/16 in |
Bolt Hole Diameter | 7/8 in |
Details
Bolt Holes | 8 |
Thickness | 1/8 in |
Material of Construction | FKM Fluoroelastomer |
Max. Pressure (PSI) | 250 psi |
Flange Class | Class 150 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Temp. Range (F) | -10 to 400 |
Continuous Max. Temp. (F) | 400 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Insert Material | None |
FDA Approved | No |
Metal Detectable Gasket | No |
Number of Bolt Holes | 8 |
For Flange ANSI Class | 150 |
Binder Material | FKM |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 5 9/16 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 10 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass 4" Kick Down Door Holder Satin Chrome Finish (FS45226D4)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- M-D M-D Wallbase/Dry Back, 75473, 120'L X 4"W, Beige (75473)
- MASTER LOCK Key Blank, Brass, Best K Keyway, 6 Pins (KCKKBWWG)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ZORO SELECT Gasket, Ring, 5 In, 1/16 In Thick, Aramid (GSNAG5)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0150)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White (D004150R204027)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- Zoro Select Flange & Ring Gaskets