Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 5 In, Silicone
Mfr # 4CYX3
Zoro # G2323982
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 10 in
- Bolt Holes 8
- Inside Dia. 5 9/16 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYX3
- Zoro # G2323982
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 10 in |
Inside Dia. | 5 9/16 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | Silicone |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Red |
Product Type | Flange Gasket |
Temp. Range (F) | -80 to 450 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 450 Degrees F |
FDA Approved | No |
Insert Material | None |
Metal Detectable Gasket | No |
Number of Bolt Holes | 8 |
Binder Material | Silicone |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material Silicone, Color Red, Inside Diameter 5 9/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 10 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 15mm ID, PK100 (ZUSAH3.5X15)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1/8"Ferrules/Stops (N283-853)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- ZORO SELECT Full Face Aramid Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-12)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- ZORO SELECT Flange Gasket, Full Face, 3" Pipe (BULK-FG-621)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-57)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- Zoro Select Flange & Ring Gaskets