Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 5 In, Nitrile
Mfr # 4CYU8
Zoro # G1965092
original price:
$5.79
10% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 10 in
- Bolt Holes 8
- Inside Dia. 5 9/16 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYU8
- Zoro # G1965092
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 10 in |
Inside Dia. | 5 9/16 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FDA Nitrile |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Off White |
Product Type | Flange Gasket |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 170 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -25 to 170 |
Number of Bolt Holes | 8 |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
Insert Material | None |
For Fluid Type | Fuels, Gases, Oil |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 5 9/16 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 10 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX SERIES 81 BOW HANDLE, PAINTED (0081.00002)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D DS CON)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2020 SC15 Single, 4PK (532020)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White (D012150R202027)
- ZORO SELECT Flange Gasket, Full Face, 1-1/2" Pipe (BULK-FG-618)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-15)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- ZORO SELECT Gasket, Ring, 6 In, 1/16 In Thick, Aramid (GSNAG6)
- Zoro Select Flange & Ring Gaskets