Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 4" Pipe
Mfr # BULK-FG-6196
Zoro # G7941593
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Bolt Holes 8
- Inside Dia. 4 1/2 in
- Color Blue
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-6196
- Zoro # G7941593
- UPC # 193005441425
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 9 in |
Inside Dia. | 4 1/2 in |
Bolt Circle Dia. | 3/4" |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Color | Blue |
Metal Detectable | No |
Material of Construction | Aramid Fiber with Buna N Binder |
Thickness | 1/64 in |
Standards | ASME B16.21 |
Flange Class | Class 150 |
Product Type | Flange Gasket |
Type | Full Face |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Binder Material | Buna-N |
Reinforced | Yes |
For Flange ANSI Class | 150 |
For Fluid Type | Oil |
Number of Bolt Holes | 8 |
FDA Approved | No |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material Not Applicable, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 4 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 9 in, Thickness 1/64 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-P9 TB EN)
- NATIONAL HARDWARE SAFTY HASP ZN PLTD2-1/2"" (N102-145)
- DELTANA Replacement Bell Button Antique Brass (BBC20-REPLU5)
- SCHLAGE COMMERCIAL Mortise Lock L9080LB (L9080LB)
- ZORO SELECT Full Face Aramid Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-10)
- ZORO SELECT Full Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-434)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White (D012150R202027)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0200)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3114020)
- Zoro Select Flange & Ring Gaskets