Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 4 In, Viton
Mfr # 4CYV9
Zoro # G0548441
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 9 in
- Bolt Holes 8
- Inside Dia. 4 1/2 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYV9
- Zoro # G0548441
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 9 in |
Inside Dia. | 4 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FKM Fluoroelastomer |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -10 to 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Number of Bolt Holes | 8 |
Insert Material | None |
For Flange ANSI Class | 150 |
Binder Material | FKM |
FDA Approved | No |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 9 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A, Includes Mounting Hardware No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 1 1/2" x 1/8" x 1 3/4" x 2 1/8" x 1/2", PK 50 (OMAR-2875-50PK)
- PRIME-LINE Screen Retainer Spline, 0.130 in., 250 foot, Black 1 Roll (P 7555)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC4)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-319)
- ZORO SELECT Full Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1148)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-6189)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-342)
- GORE Flange Gasket, Ring, 3 In, PTFE (GR-RG-0150-125-0300)
- Zoro Select Flange & Ring Gaskets