Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 3/4" Pipe
Mfr # BULK-FG-431
Zoro # G7934121
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 3 7/8 in
- Bolt Holes 4
- Inside Dia. 1 1/16 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-431
- Zoro # G7934121
- UPC # 193005016869
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 3 7/8 in |
Inside Dia. | 1 1/16 in |
Bolt Hole Diameter | 5/8 in |
Bolt Circle Dia. | 5/8" |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | Viton |
Thickness | 1/8 in |
Product Type | Flange Gasket |
Type | Full Face |
Color | Black |
Standards | ASME B16.21 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Flange Class | Class 150 |
Number of Bolt Holes | 4 |
Market | Industrial |
Metal Detectable Gasket | No |
For Fluid Type | Chemicals |
Material Trade Name | Viton |
For Flange ANSI Class | 150 |
FDA Approved | No |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 3/4 in, For Flange ANSI Class 150, Color Black, Inside Diameter 1 1/16 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3 7/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Pocket Door Lock, Steel, Brown (00627X1X1)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5312-AB)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2005PS-EN)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- ZORO SELECT Gasket, Ring, 8 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D080150R204027)
- ZORO SELECT Full Face Aramid Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-10)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-615)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Green (4401RG-0150-125-0075)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- Zoro Select Flange & Ring Gaskets