Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 3/4 In, Nitrile
Mfr # 4CYU1
Zoro # G2473825
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 3 7/8 in
- Bolt Holes 4
- Inside Dia. 1 1/16 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYU1
- Zoro # G2473825
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 3 7/8 in |
Inside Dia. | 1 1/16 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FDA Nitrile |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Off White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 170 Degrees F |
Temp. Range (F) | -25 to 170 |
Type | Full Face Gasket |
Metal Detectable Gasket | No |
For Fluid Type | Fuels, Gases, Oil |
Insert Material | None |
Binder Material | Buna-N |
Number of Bolt Holes | 4 |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 1 1/16 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3 7/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS .625in X 4in X .187in Black Handle Grip, Vinyl Foam (100090)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2388 VESTIBULE PLATE TEXT LOGO ARROWS)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0400)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #1500 (BULK-FG-3101)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Green (4401RG-0150-125-0075)
- ZORO SELECT Raised Face Viton Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-330)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/8" Thick, #150 (BULK-FG-64)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets