Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 3" Pipe
Mfr # BULK-FG-621
Zoro # G7936809
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 7 1/2 in
- Inside Dia. 3 1/2 in
- Bolt Holes 4
- Material of Construction EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-621
- Zoro # G7936809
- UPC # 193005018979
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 7 1/2 in |
Inside Dia. | 3 1/2 in |
Bolt Circle Dia. | 3/4" |
Bolt Hole Diameter | 3/4 in |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 15-1/4" Wx1/2"Dx3-1/4"H Rubberwood Acanthus Onlay (ONL-02-16RW)
- ZORO SELECT O-Ring, Buna N, Dash 369, 8, 8.395, PK2 (U38805.018.0800)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWM 626)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-6)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Green (4401RG-0150-125-0200)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ZORO SELECT Raised Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-322)
- ZORO SELECT Full Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1148)
- Zoro Select Flange & Ring Gaskets