Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 3 In, Viton
Mfr # 4CYV8
Zoro # G2389292
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 7 1/2 in
- Bolt Holes 4
- Inside Dia. 3 1/2 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYV8
- Zoro # G2389292
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 7 1/2 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | FKM Fluoroelastomer |
Max. Pressure (PSI) | 250 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -10 to 400 |
Type | Full Face Gasket |
FDA Approved | No |
For Flange ANSI Class | 150 |
Insert Material | None |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
Binder Material | FKM |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17036)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38801.006.0118)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- HPC HPC: HPC EZ-7C REPLACEMENT KEY EXTRACTOR BLADE ROUND TYPE .050, PK 10 (HPC-EZ-7C)
- ZORO SELECT Gasket, Ring, 5 In, 1/16 In Thick, Aramid (GSNAG5)
- ZORO SELECT Raised Face Viton Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-347)
- ZORO SELECT Flange Gasket, Full Face, 3" Pipe (BULK-FG-621)
- ZORO SELECT Flange Gasket, Full Face, 4" Pipe (BULK-FG-6196)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets