Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 2" Pipe
Mfr # BULK-FG-1562
Zoro # G7933403
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 1/2 in
- Bolt Holes 8
- Inside Dia. 2 3/8 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1562
- Zoro # G7933403
- UPC # 193005009984
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 1/2 in |
Inside Dia. | 2 3/8 in |
Bolt Circle Dia. | 3/4" |
Bolt Hole Diameter | 3/4 in |
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material None, Color Red, Inside Diameter 2 3/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA12530072)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- A LA MAISON CEILINGS Bourbon Street 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R43PW-8)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1560)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300 (BULK-FG-460)
- ZORO SELECT Raised Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #300 (BULK-FG-366)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Outside Dia.: 2-5/8" (D010150R204027)
- ZORO SELECT Full Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1148)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- GARLOCK Flange Gasket, Ring, 6 In, Aramind Fiber (3000RG-0150-125-0600)
- Zoro Select Flange & Ring Gaskets