Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 2-1/2" Pipe
Mfr # BULK-FG-109
Zoro # G7934602
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 7 in
- Bolt Holes 4
- Inside Dia. 2 7/8 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-109
- Zoro # G7934602
- UPC # 193005004750
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 7 in |
Inside Dia. | 2 7/8 in |
Bolt Circle Dia. | 3/4" |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Color | Red |
Metal Detectable | No |
Material of Construction | SBR |
Standards | ASME B16.21, ASTM D2000 AA 603 |
Thickness | 1/16 in |
Flange Class | Class 150 |
Product Type | Flange Gasket |
Type | Full Face |
Temp. Range (F) | -45 Degrees to 200 Degrees |
Metal Detectable Gasket | No |
For Fluid Type | Water |
For Flange ANSI Class | 150 |
Market | Industrial |
Binder Material | None |
FDA Approved | No |
Insert Material | None |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 2 7/8 in, Minimum Operating Temperature -45 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 7 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1367FS)
- ILCO Ilco: Key Blanks, 1604-TM4 TRIMARK (KS200) (ILCO-1604-TM4)
- MASTER LOCK 134 Laminated Padlock (1KA-2258)
- PAWLING Wall Covering, 4 x 96 In, Tan, PK6 (CR-44-8-3)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- ZORO SELECT Raised Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-506)
- ZORO SELECT Gasket, Ring, 3 In, 1/16 In Thick, Aramid (GSNAG3)
- ZORO SELECT Gasket, SVGMS200 (SVGMS200)
- ZORO SELECT Flange Gasket, Ring, 6" Pipe (BULK-FG-1454)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #150 (BULK-FG-1983)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- Zoro Select Flange & Ring Gaskets