Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 2 1/2 In, Viton
Mfr # 4CYV7
Zoro # G1944451
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 7 in
- Bolt Holes 4
- Inside Dia. 2 7/8 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYV7
- Zoro # G1944451
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 7 in |
Inside Dia. | 2 7/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FKM Fluoroelastomer |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Temp. Range (F) | -10 to 400 |
Type | Full Face Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
Metal Detectable Gasket | No |
Insert Material | None |
FDA Approved | No |
Binder Material | FKM |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material FKM, Color Black, Inside Diameter 2 7/8 in, Minimum Operating Temperature -10 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMBERLAIN Keyless Garage Entry (940EV-P2)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2006 SC20 Single, 4PK (532006)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNF6)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- ZORO SELECT Flange Gasket, Ring, 3 In, PTFE (TX-150-0300-N)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150 (BULK-FG-253)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- Zoro Select Flange & Ring Gaskets