Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 2 1/2 In, Nitrile
Mfr # 4CYU5
Zoro # G2971647
original price:
$3.29
9% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 7 in
- Bolt Holes 4
- Inside Dia. 2 7/8 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYU5
- Zoro # G2971647
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 7 in |
Inside Dia. | 2 7/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | FDA Nitrile |
Max. Pressure (PSI) | 250 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Off White |
Product Type | Flange Gasket |
Type | Full Face Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -25 to 170 |
Continuous Max. Temp. (F) | 170 Degrees F |
Binder Material | Buna-N |
FDA Approved | Yes |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
Insert Material | None |
For Fluid Type | Fuels, Gases, Oil |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 2 7/8 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 7 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Flange Gasket, Green, 4 in Pipe Size (4401RG-0300-062-0400)
- WINNIE INDUSTRIES Batwing Clip, 100PK (WBW34)
- DELTANA Round Universal Floor Bumper Unlacquered Bright Brass 3" (UFB7500U3-UNL)
- MSI Veneto Gray Bullnose 3 In. X 24 In. Matte Porcelain Wall Tile, 12PK (ZOR-PT-TR-0146)
- ZORO SELECT Flange Gasket, Full Face, 1/2" Pipe (BULK-FG-430)
- ZORO SELECT Flange Gasket, Full Face, 4" Pipe (BULK-FG-6196)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300 (BULK-FG-460)
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- Zoro Select Flange & Ring Gaskets