Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 12" Pipe
Mfr # BULK-FG-814
Zoro # G7934024
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 in
- Outside Dia. 19 in
- Inside Dia. 12 3/4 in
- Bolt Holes 12
- Material of Construction Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-814
- Zoro # G7934024
- UPC # 193005021115
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 12 in |
Outside Dia. | 19 in |
Inside Dia. | 12 3/4 in |
Bolt Circle Dia. | 1" |
Bolt Hole Diameter | 1 in |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 12 3/4 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 19 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US19, Rectangle Stk (B571 622)
- DELTANA Hinge Pin Stop, Hinge Mounted Bright Nickel (HP70U14)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Nitrile (4CYU6)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-431)
- Zoro Select Flange & Ring Gaskets