Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1/2" Pipe
Mfr # BULK-FG-430
Zoro # G7939143
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 3 1/2 in
- Bolt Holes 4
- Inside Dia. 13/16 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-430
- Zoro # G7939143
- UPC # 193005016852
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 3 1/2 in |
Inside Dia. | 13/16 in |
Bolt Hole Diameter | 5/8 in |
Bolt Circle Dia. | 5/8" |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | Viton |
Thickness | 1/8 in |
Product Type | Flange Gasket |
Color | Black |
Type | Full Face |
Standards | ASME B16.21 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Flange Class | Class 150 |
FDA Approved | No |
Metal Detectable Gasket | No |
For Fluid Type | Chemicals |
Market | Industrial |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 4 |
Material Trade Name | Viton |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 1/2 in, For Flange ANSI Class 150, Color Black, Inside Diameter 7/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP4789192140)
- ANDOVA TILES Rochelle 2 in. x 2 in. Hexagon Honeycomb Glass Mosaic Wall Tile (Andova Tiles)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK100 (1RHE4)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150 (BULK-FG-66)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0250)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, PTFE (TX-150-0150-N)
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- ZORO SELECT Flange Gasket, Ring, 3 In, Graphite (FLEXIGRAF-RG-0150-062-0300)
- Zoro Select Flange & Ring Gaskets