Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1/2 In, Silicone
Mfr # 4CYW4
Zoro # G2843574
original price:
$2.37
9% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 3 1/2 in
- Bolt Holes 4
- Inside Dia. 27/32 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYW4
- Zoro # G2843574
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 3 1/2 in |
Inside Dia. | 27/32 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | Silicone |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Red |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 450 Degrees F |
Type | Full Face Gasket |
Temp. Range (F) | -80 to 450 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Binder Material | Silicone |
FDA Approved | No |
Insert Material | None |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Silicone, Color Red, Inside Diameter 13/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- NATIONAL GUARD Door Sweep (198NDKB-48)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP426CHBRZ)
- STRYBUC Storm Door Gravity Hinge (19-1042W)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-319)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Viton (4CYV5)
- ZORO SELECT Full Face Silicone Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-1539)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300 (BULK-FG-1221)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets