Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1/2 In, Nitrile
Mfr # 4CYT9
Zoro # G2725466
product price: $0.79
/ea
Sold in multiples of 10 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 3 1/2 in
- Inside Dia. 27/32 in
- Bolt Holes 4
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYT9
- Zoro # G2725466
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 3 1/2 in |
Inside Dia. | 27/32 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/8 in |
Material of Construction | FDA Nitrile |
Max. Pressure (PSI) | 250 psi |
Flange Class | Class 150 |
Color | Off White |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 170 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -25 to 170 |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
For Fluid Type | Fuels, Gases, Oil |
Insert Material | None |
Binder Material | Buna-N |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 13/16 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Granlyn Transitional Double Prong Champagne Bronze Wall Hook (HBX36693CZ)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Square Hadly Cabinet Pull (449-3MB)
- DELTANA Gr2 Regular Latch Entry, 3-3/4" Satin Chrome (G2RLE375U26D)
- ZORO SELECT Full Face Buna-N Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-790)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R204027)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Green (4401RG-0150-125-0600)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-665)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Viton (4CYV5)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0400)
- Zoro Select Flange & Ring Gaskets