Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1" Pipe
Mfr # BULK-FG-616
Zoro # G7940500
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 4 1/4 in
- Inside Dia. 1 5/16 in
- Bolt Holes 4
- Material of Construction EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-616
- Zoro # G7940500
- UPC # 193005018917
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 4 1/4 in |
Inside Dia. | 1 5/16 in |
Bolt Circle Dia. | 5/8" |
Bolt Hole Diameter | 5/8 in |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Solid Brass w/Rubber Bumper Satin Nickel Silver Door Stop Mounts to floor 1.75 in. (N325-324)
- RAYMOND Gas Spring, Standard, Black Oxide, 202 lb. (R19-038-YE)
- ZORO SELECT O-Ring, Dash 123, Viton, 0.1 In., PK10 (1RGV5)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red, SPDT (SS2009PS-EN)
- ZORO SELECT Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-593)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1081)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0200)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-665)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- KOHLER Gasket, Tank (84460)
- Zoro Select Flange & Ring Gaskets