Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1 In, Nitrile
Mfr # 4CYU2
Zoro # G2825365
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 4 1/4 in
- Bolt Holes 4
- Inside Dia. 1 5/16 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CYU2
- Zoro # G2825365
- Country of Origin Multiple
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 4 1/4 in |
Inside Dia. | 1 5/16 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Max. Pressure (PSI) | 250 psi |
Material of Construction | FDA Nitrile |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Off White |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 170 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Temp. Range (F) | -25 to 170 |
Insert Material | None |
Metal Detectable Gasket | No |
For Fluid Type | Fuels, Gases, Oil |
Binder Material | Buna-N |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material Buna-N, Color White, Inside Diameter 1 5/16 in, Minimum Operating Temperature -25 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES Batwing Clip, 100PK (WBW34)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Polished Brass Torino Cabinet Wire Pull (S271-4PB)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (3068pri8020)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- ZORO SELECT Full Face Aramid Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-12)
- ZORO SELECT Full Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1538)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/16 in., Green (4401RG-0150-062-0150)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets