Shop All Flange & Ring Gaskets
Zoro Select
Flange Gasket, Full Face, 1-1/4" Pipe
Mfr # BULK-FG-617
Zoro # G7939721
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 4 5/8 in
- Bolt Holes 4
- Inside Dia. 1 5/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FG-617
- Zoro # G7939721
- UPC # 193005018924
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 4 5/8 in |
Inside Dia. | 1 5/8 in |
Bolt Circle Dia. | 5/8" |
Bolt Hole Diameter | 5/8 in |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 11/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- ZORO SELECT Key Box, Steel, 64 Key Capacity, 13 in. W (49UV34)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-616)
- ZORO SELECT Full Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1538)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-1152)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ZORO SELECT Flange Gasket, Ring, 1-1/4" Pipe (BULK-FG-1422)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Nitrile (4CYU1)
- GARLOCK Gasket, Ring, 3in.Pipe, Blue and Off-White (37760-1103)
- Zoro Select Flange & Ring Gaskets